Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC10257

by NOK
4.69 (35)
Item.#
00477766
Mfr.#
TC10257
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE0279A6
Inside Diameter d (phi mm)
10
Number of Contacts
2 places
Contact Section
Double lip (Main lip and sub lip)
TRUSCO Part Number
355-2918
Width B (mm)
7
Outside Diameter D (phi mm)
25
Material
Fit part (perimeter) / made of metal
Customer Reviews
5 star 28
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
Motorcycle shock OH
5
From Japan
On 2018-05-14 15:05:14
It was a great help because it was just size to OH the shock of the bike.
This review is about item#00477757.
For auto repair
5
From Japan
On 2018-05-07 07:50:44
Acrylic rubber with high heat resistant temperature makes price high, but it can be used with confidence
This review is about item#00477827.
Power steering oil leak
5
From Japan
On 2018-05-05 17:52:01
Can you use it regularly, there is no oil leakage? Rubber has not cured, so satisfied
This review is about item#478195.
Repair parts of motorcycle
4
From Japan
On 2018-05-05 12:50:48
I used it for the bike's water pump seals but I would like to purchase again with domestic safety without leakage Used for GASGASTXTPRO 280
This review is about item#477766.
Used for shift shaft of motorcycle RZ 250.
5
From Japan
On 2018-03-27 15:21:47
Because it leaked oil with genuine thickness, we intentionally changed to 5 mm → 7 mm and used it. The oil leak also stopped and there was a targeted effect.
This review is about item#477811.
Maintenance of motorcycle
3
From Japan
On 2018-03-20 22:37:29
Since it is NOK, it has reliability and can be used normally without problems.
This review is about item#477906.
For sealing the motorcycle wheel
3
From Japan
On 2018-01-09 10:00:16
Although there was no problem in use, it was very uneasy as packing just because the oil seal just entering the nylon bag was put in the cardboard box together with the metal fitting ordered at the same time. I would like you to pack it with cushioning material at least or roll it up with advertisement paper.
This review is about item#478353.
It is used for maintenance of automotive parts.
5
From Japan
On 2018-01-05 17:23:42
Because it is a genuine part and the same manufacturer, of course, I am very satisfied!
This review is about item#477845.
Seal of stm 28 φ release
5
From Japan
On 2017-06-28 14:44:03
I tried diversion. Seals & rings inside did not have any hesitation, so continue. There is no problem at all.
This review is about item#478082.
When maintenance machine maintenance
3
From Japan
On 2017-01-30 17:43:33
Because it was OIL leaked from the shaft, it was disassembled due to the replacement work, but the parts were slightly different, but we exchanged. OIL leakage has stopped.
This review is about item#478387.