Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC10288

by NOK
4.68 (31)
Item.#
00477775
Mfr.#
TC10288
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
10
Number of Contacts
2 places
Contact Section
Double lip (main and secondary lip)
Width B (mm)
8
Outside Diameter D (phi mm)
28
NOK Number
AE0285E0
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 25
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.68
31 Customer Reviews
The reviews are automatic translation.
Used for shift shaft of motorcycle RZ 250.
5
From Japan
On 2018-03-27 15:21:47
Because it leaked oil with genuine thickness, we intentionally changed to 5 mm → 7 mm and used it. The oil leak also stopped and there was a targeted effect.
This review is about item#477811.
Maintenance of motorcycle
3
From Japan
On 2018-03-20 22:37:29
Since it is NOK, it has reliability and can be used normally without problems.
This review is about item#477906.
For sealing the motorcycle wheel
3
From Japan
On 2018-01-09 10:00:16
Although there was no problem in use, it was very uneasy as packing just because the oil seal just entering the nylon bag was put in the cardboard box together with the metal fitting ordered at the same time. I would like you to pack it with cushioning material at least or roll it up with advertisement paper.
This review is about item#478353.
It is used for maintenance of automotive parts.
5
From Japan
On 2018-01-05 17:23:42
Because it is a genuine part and the same manufacturer, of course, I am very satisfied!
This review is about item#477845.
Seal of stm 28 φ release
5
From Japan
On 2017-06-28 14:44:03
I tried diversion. Seals & rings inside did not have any hesitation, so continue. There is no problem at all.
This review is about item#478082.
When maintenance machine maintenance
3
From Japan
On 2017-01-30 17:43:33
Because it was OIL leaked from the shaft, it was disassembled due to the replacement work, but the parts were slightly different, but we exchanged. OIL leakage has stopped.
This review is about item#478387.
I used it for maintenance of automobile parts.
5
From Japan
On 2017-01-13 20:25:25
Although it is the second one, durability seems to be better although it is cheaper than the genuine product. I will also buy the same things next time!
This review is about item#477836.
Maintenance of imported bike
5
From Japan
On 2017-01-06 20:42:07
Thanks to Monotaro san, we are saved to facilitate the purchase of oil seals of various sizes. It is a big help for ordinary people to keep the condition of old foreign cars. Because it is a domestic product with credibility, the goods themselves do not have any problem. By the way, even in Honda products rubber from Thailand experienced various things quickly deteriorating, we are reaffirming the merit of Made in Japan.
This review is about item#478046.
Tire Changer Worm Gear Shaft Pulley Side
5
From Japan
On 2016-12-15 21:52:04
Gear box disassembly Then the replacement oil is OK with 80 w - 90 for def. There are also grease type models. The oil leak has completely stopped.
This review is about item#478301.
Machine maintenance
5
From Japan
On 2016-11-20 00:42:50
Used to prevent shaft oil leakage. It was cheap and the goods were good.
This review is about item#00478125.