Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC12227

by NOK
4.72 (29)
Package Qty.
Ship pack of
4.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Nitrile rubber
Number of Contacts
2 locations
Width B (mm)
Fitting portion (circumference) / made of rubber
Outside Diameter D (phi mm)
NOK Number
Inside Diameter d (phi mm)
Contact Section
Double lip (primary lip and secondary lip)
Customer Reviews
5 star 24
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.72
29 Customer Reviews
The reviews are automatic translation.
For sealing the motorcycle wheel
From Japan
On 2018-01-09 10:00:16
Although there was no problem in use, it was very uneasy as packing just because the oil seal just entering the nylon bag was put in the cardboard box together with the metal fitting ordered at the same time. I would like you to pack it with cushioning material at least or roll it up with advertisement paper.
This review is about item#478353.
It is used for maintenance of automotive parts.
From Japan
On 2018-01-05 17:23:42
Because it is a genuine part and the same manufacturer, of course, I am very satisfied!
This review is about item#477845.
Seal of stm 28 φ release
From Japan
On 2017-06-28 14:44:03
I tried diversion. Seals & rings inside did not have any hesitation, so continue. There is no problem at all.
This review is about item#478082.
When maintenance machine maintenance
From Japan
On 2017-01-30 17:43:33
Because it was OIL leaked from the shaft, it was disassembled due to the replacement work, but the parts were slightly different, but we exchanged. OIL leakage has stopped.
This review is about item#478387.
I used it for maintenance of automobile parts.
From Japan
On 2017-01-13 20:25:25
Although it is the second one, durability seems to be better although it is cheaper than the genuine product. I will also buy the same things next time!
This review is about item#477836.
Maintenance of imported bike
From Japan
On 2017-01-06 20:42:07
Thanks to Monotaro san, we are saved to facilitate the purchase of oil seals of various sizes. It is a big help for ordinary people to keep the condition of old foreign cars. Because it is a domestic product with credibility, the goods themselves do not have any problem. By the way, even in Honda products rubber from Thailand experienced various things quickly deteriorating, we are reaffirming the merit of Made in Japan.
This review is about item#478046.
Tire Changer Worm Gear Shaft Pulley Side
From Japan
On 2016-12-15 21:52:04
Gear box disassembly Then the replacement oil is OK with 80 w - 90 for def. There are also grease type models. The oil leak has completely stopped.
This review is about item#478301.
Machine maintenance
From Japan
On 2016-11-20 00:42:50
Used to prevent shaft oil leakage. It was cheap and the goods were good.
This review is about item#00478125.
Hydraulic actuating part of tractor
From Japan
On 2016-11-18 18:23:34
The oil leak was bad, I replaced it. It stopped at a pitary.
This review is about item#477757.
Maintenance of mechanical combine
From Japan
On 2016-10-16 17:42:44
I thought that I could buy it here, so I bought it from a seal specialty shop
This review is about item#477994.