Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC17328

by NOK
4.68 (57)
Item.#
00478091
Mfr.#
TC17328
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Number of Contacts
2 locations
NOK Number
AE0751H6
Inside Diameter d (phi mm)
17
Material
Fitting portion (circumference) / made of rubber
Outside Diameter D (phi mm)
32
TRUSCO Part Number
355-3159
Width B (mm)
8
Contact Section
Double lip (primary lip and secondary lip)