Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC18308

by NOK
4.84 (25)
Item.#
00478152
Mfr.#
TC18308
Package Qty.
1PC
Ship pack of
1
4.84 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE0817E0
Inside Diameter d (phi mm)
18
Number of Contacts
2 places
Contact Section
Double lip (Main lip and sub lip)
TRUSCO Part Number
355-3183
Width B (mm)
8
Outside Diameter D (phi mm)
30
Material
Fit part (perimeter) / made of metal
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
25 Customer Reviews
The reviews are automatic translation.
We used to maintenance of automotive parts.
5
From Japan
On 2017-01-13 20:25:25
Two eyes you, but, it seems a good durability for cheaper than genuine products. Also it is expected to buy the same thing next time!
This review is about item#477836.
Maintenance of imported bikes
5
From Japan
On 2017-01-06 20:42:07
Thanks to Mr. Monotarou, has survived easier to buy the oil seal of various sizes. For people to keep the condition of the old foreign car, it is a great help. Because credit is the domestic products there, the goods itself does not have any problems. By the way gums made of Thailand in Honda products that early deterioration Various. Experience, we reaffirm the goodness of the Made in Japan.
This review is about item#478046.
Tire changer Wo-time gear shaft pulley side
5
From Japan
On 2016-12-15 21:52:04
Exchange oil in gear box decomposition incidentally is OK in def for 80w-90. There is also a grease type of models. Oil leak was stopped completely.
This review is about item#478301.
Maintenance of machinery
5
From Japan
On 2016-11-20 00:42:50
Use the oil leakage prevention of the shaft. Goods well was good at low cost.
This review is about item#00478125.
Hydraulic actuation of the tractor
5
From Japan
On 2016-11-18 18:23:34
Oil leak badly, was replaced. It was stopped and somewhere south.
This review is about item#477757.
At the time of maintenance of machinery combine
5
From Japan
On 2016-10-16 17:42:44
Here, I did not think that you can buy, it was bought from the seal specialty store
This review is about item#477994.
As an oil seal
5
From Japan
On 2016-06-28 13:17:10
no problem
This review is about item#00478143.
The gear case
5
From Japan
On 2016-03-10 21:49:48
Is no particular problem. We are satisfied.
This review is about item#00478301.
Bike maintenance
5
From Japan
On 2015-12-15 21:46:12
Since immediately reach you very much survived. Price, I think that quality is also good.
This review is about item#00478335.
Auto parts
4
From Japan
On 2015-11-01 13:39:00
We are always allowed to use without problems. Repeat is a commodity.
This review is about item#00477757.