Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC21407

by NOK
4.71 (48)
Item.#
00478484
Mfr.#
TC21407
Package Qty.
1PC
Ship pack of
1
5.70 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE1092E2
Inside Diameter d (phi mm)
21
Contact Section
Doublelip(mainlipVicelip)
Number of Contacts
2places
Width B (mm)
7
Outside Diameter D (phi mm)
40
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 40
4 star 2
3 star 6
2 star 0
1 star 0
Review Rating: 4.71
48 Customer Reviews
The reviews are automatic translation.
メンテナンス作業前です、7月~8月頃の交換よていです
3
From Japan
On 2017-04-21 18:26:07
メンテナンス作業前です、7月~8月頃の交換よていです
This review is about item#478782.
Tractor maintenance
5
From Japan
On 2017-04-02 19:22:00
No problem in quality because it is made of NOX, moreover Monotarou is no complaint at an early cheap.
This review is about item#479044.
Internal engine
3
From Japan
On 2017-03-24 17:14:14
It was changed to TB type of metal outer periphery because the wound on the outer periphery rubber portion bug enters occurs when passing through it if there is a groove in the middle of the housing.
This review is about item#478721.
Maintenance
3
From Japan
On 2017-03-21 09:38:26
Although the outer diameter inner diameter was purchased simplistic measure did not meet the inner diameter (as there is a manufacturer's number search on the seal could not be identified)
This review is about item#478843.
Maintenance work
3
From Japan
On 2017-03-10 21:10:27
It was used in the maintenance of the snow blower, but was found to be able to withstand enough to oil leaks also used without.
This review is about item#480383.
bike
5
From Japan
On 2017-02-20 20:15:09
So much cheaper than buying a genuine very survive.
This review is about item#478834.
Is the oil seal that has entered the main shaft of the engine.
5
From Japan
On 2017-02-06 16:00:22
Since the mating and there is a reliable smooth it has always favored the NOK.
This review is about item#479114.
Tractor repair
5
From Japan
On 2017-01-10 19:42:47
Since the oil seal but was ordered anxiety Re of oil without any We are very satisfied.
This review is about item#480654.
machine
5
From Japan
On 2017-01-05 15:50:28
It was nice because it was absolutely necessary things of this size
This review is about item#478755.
Rabbit S211 rear wheel drive shaft of the oil seal
5
From Japan
On 2016-12-14 16:00:40
Genuine old days, old days of the oil seal. State-of-the-art sounds different performance indeed!
This review is about item#480864.