Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC22388

by NOK
4.71 (68)
Item.#
00478502
Mfr.#
TC22388
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
8
Outside Diameter D (phi mm)
38
TRUSCO Part Number
355-3329
Contact Section
Double lip (Main lip and sub lip)
NOK Number
AE1133E0
Inside Diameter d (phi mm)
22
Number of Contacts
2 places
Material
Fit part (perimeter) / made of metal
Customer Reviews
5 star 56
4 star 4
3 star 8
2 star 0
1 star 0
Review Rating: 4.71
68 Customer Reviews
The reviews are automatic translation.
When replacing the wheel bearing of the motorcycle
4
From Japan
On 2018-04-17 08:16:35
it is normal. I just exchanged it so I do not know the durability.
This review is about item#00478913.
Bearing change of motorcycle wheel
5
From Japan
On 2018-04-16 20:33:44
I bought it with an important parts set that protects the necessary dust seal bearings from rubbish when changing bearings.
This review is about item#478554.
Maintenance of cultivators for agricultural work
5
From Japan
On 2018-04-13 11:51:47
I am satisfied with the flow of the system after ordering and the delivery date as soon as possible.
This review is about item#479114.
Backhoe (Yumbo)'s track roller bearing exchange
4
From Japan
On 2018-03-29 16:19:06
I made a mistake in mistake of outer diameter and used it. I think that the function is sufficient.
This review is about item#480952.
maintenance
5
From Japan
On 2018-03-24 17:57:16
Although it is somewhat different in size from the genuine one, I think that it is no problem if it is a cultivator It is cheaper and faster than buying with a dealer or nearest parts dealer, and I can not find a reason to buy it except Monotaro.
This review is about item#478764.
Engine maintenance
5
From Japan
On 2018-03-20 08:44:50
I used it for Renault car. The cost is 1/4 or less. Durability is the rest. It is getting better to use genuine in the future.
This review is about item#00478667.
Maintenance of the brass trail will fit.
5
From Japan
On 2018-03-17 16:20:00
The oil seal of the trailer was peeled off, and it was replaced by a maintenance check and consumable goods. Is it cheap?
This review is about item#480645.
Used for bearing dust scraper instead
5
From Japan
On 2018-01-30 12:23:56
I am satisfied very much that cheap and good ones go into it. Even if you do not know the part number by size only it is convenient to search.
This review is about item#480444.
During machine maintenance
5
From Japan
On 2018-01-29 19:11:55
I do not have any problems with complaints about use, I want to purchase
This review is about item#480821.
Snow removal machine maintenance
5
From Japan
On 2018-01-27 06:52:05
I used it for maintenance of old snowplow aircraft. I am satisfied very much with the size I wanted.
This review is about item#00479044.