Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC24408

by NOK
4.67 (72)
Item.#
00478597
Mfr.#
TC24408
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
8
Outside Diameter D (phi mm)
40
TRUSCO Part Number
355-3345
Material
Fitting portion (circumference) / made of rubber
NOK Number
AE1260A0
Inside Diameter d (phi mm)
24
Number of Contacts
2 locations
Contact Section
Double lip (primary lip and secondary lip)
Customer Reviews
5 star 59
4 star 4
3 star 8
2 star 0
1 star 1
Review Rating: 4.67
72 Customer Reviews
The reviews are automatic translation.
Maintenance of vehicles, etc.
5
From Japan
On 2018-06-09 17:56:10
It is very convenient to purchase from a small amount. Also price and quality etc. There is no problem at all.
This review is about item#478493.
Engine repair
5
From Japan
On 2018-06-04 22:25:57
Because it was an old engine I was worried about the parts, but it was saved because there was the same one.
This review is about item#479062.
Transmission O / H
1
From Japan
On 2018-05-22 14:09:20
NOK TC 25407 I pushed it with my finger and it got in. Turning the shaft by hand, we are going around together, this is the first time. why? Mission case deformed? Defective item? I was worried. Again, if you purchase the sticker seal of ○ 蔵 蔵 industry, exchange the problem!
This review is about item#478667.
To change the oil seal of the hub of the boat trailer
5
From Japan
On 2018-05-18 16:53:30
It is used for exchanging the oil seal of the hub of the boat trailer. I am always saving the price cheaply!
This review is about item#480566.
When replacing the wheel bearing of the motorcycle
4
From Japan
On 2018-04-17 08:16:35
it is normal. I just exchanged it so I do not know the durability.
This review is about item#00478913.
Bearing change of motorcycle wheel
5
From Japan
On 2018-04-16 20:33:44
I bought it with an important parts set that protects the necessary dust seal bearings from rubbish when changing bearings.
This review is about item#478554.
Maintenance of cultivators for agricultural work
5
From Japan
On 2018-04-13 11:51:47
I am satisfied with the flow of the system after ordering and the delivery date as soon as possible.
This review is about item#479114.
Backhoe (Yumbo)'s track roller bearing exchange
4
From Japan
On 2018-03-29 16:19:06
I made a mistake in mistake of outer diameter and used it. I think that the function is sufficient.
This review is about item#480952.
maintenance
5
From Japan
On 2018-03-24 17:57:16
Although it is somewhat different in size from the genuine one, I think that it is no problem if it is a cultivator It is cheaper and faster than buying with a dealer or nearest parts dealer, and I can not find a reason to buy it except Monotaro.
This review is about item#478764.
Engine maintenance
5
From Japan
On 2018-03-20 08:44:50
I used it for Renault car. The cost is 1/4 or less. Durability is the rest. It is getting better to use genuine in the future.
This review is about item#00478667.