Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC25387

by NOK
4.68 (57)
Item.#
00478633
Mfr.#
TC25387
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
7
Outside Diameter D (phi mm)
38
Contact Section
Double lip (primary lip and secondary lip)
NOK Number
AE1306K0
Inside Diameter d (phi mm)
25
Number of Contacts
2 locations
Material
Fitting portion (circumference) / made of rubber
Customer Reviews
5 star 47
4 star 2
3 star 8
2 star 0
1 star 0
Review Rating: 4.68
57 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2018-01-04 17:13:58
I found this oil seal when parts were already obsolete in the old mission being maintained
This review is about item#480514.
Boat trailer hub O / H
5
From Japan
On 2017-12-22 12:17:45
I checked the old oil seal part number and made a purchase by searching here. It is very appreciated. I am saved because I can not get it in the country soon.
This review is about item#480496.
We used it for hub of boat trailer!
5
From Japan
On 2017-08-26 14:45:57
It fitted perfectly, the grease was improved steadily, cheaper than genuine It was saved!
This review is about item#480426.
Replacement of agricultural machinery oil seal
5
From Japan
On 2017-07-22 19:14:13
There was no stock in the neighborhood and it was saved. I have not put oil yet, but I was in time to respond quickly Thank you very much
This review is about item#480925.
Water motorcycle pump
3
From Japan
On 2017-06-06 18:19:41
Since the spring contained in the seal immediately rusts, I would like you to put out the stainless steel spring entered.
This review is about item#480417.
Machine maintenance
5
From Japan
On 2017-05-23 21:42:51
I am satisfied that I can buy it cheaply because it is always used.
This review is about item#480916.
Maintenance of machine
5
From Japan
On 2017-05-20 23:16:12
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#480654.
Repair of general purpose diesel engine
5
From Japan
On 2017-05-13 20:34:01
Since it is exactly the same item as genuine parts, there is nothing wrong with it. It is cheap and I am grateful.
This review is about item#478624.
Used for snow removing machine auga girder case
3
From Japan
On 2017-04-30 19:30:35
It was hard to investigate because the parts number and the product number are different in the development case of the girder case. It is very pleasant to unify it to the product number.
This review is about item#480654.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-04-21 18:26:07
It is before maintenance work, exchange from around July to August
This review is about item#478782.