Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC274711

by NOK
4.69 (52)
Item.#
00478895
Mfr.#
TC274711
Package Qty.
1PC
Ship pack of
1
6.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
27
Number of Contacts
2 places
Material
Fitting parts (circumference) / rubber
Width B (mm)
11
Outside Diameter D (phi mm)
47
NOK Number
AE1518A0
Contact Section
Double lip (main and secondary lip)
Customer Reviews
5 star 43
4 star 2
3 star 7
2 star 0
1 star 0
Review Rating: 4.69
52 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-23 21:42:51
I am satisfied that I can buy it cheaply because it is always used.
This review is about item#480916.
Maintenance of machine
5
From Japan
On 2017-05-20 23:16:12
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#480654.
Repair of general purpose diesel engine
5
From Japan
On 2017-05-13 20:34:01
Since it is exactly the same item as genuine parts, there is nothing wrong with it. It is cheap and I am grateful.
This review is about item#478624.
Used for snow removing machine auga girder case
3
From Japan
On 2017-04-30 19:30:35
It was hard to investigate because the parts number and the product number are different in the development case of the girder case. It is very pleasant to unify it to the product number.
This review is about item#480654.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-04-21 18:26:07
It is before maintenance work, exchange from around July to August
This review is about item#478782.
Maintenance of tractor
5
From Japan
On 2017-04-02 19:22:00
Since it is made of NOX, there is no problem with quality, and monotalou is fast and cheap and complaints are not complaining.
This review is about item#479044.
Inside the engine
3
From Japan
On 2017-03-24 17:14:14
When there was a groove in the middle of the housing and it passed through it, the outer rubber part was scratched and a malfunction occurred, so it was changed to TB type of metal outer circumference.
This review is about item#478721.
Maintenance
3
From Japan
On 2017-03-21 09:38:26
I measured the inner diameter of the outer diameter and bought it easily, but the inner diameter did not match (There was a maker number on the seal and I searched but I could not identify it)
This review is about item#478843.
Maintenance work
3
From Japan
On 2017-03-10 21:10:27
Although it was used for maintenance of the snow removing machine, it was found that there is no oil leakage and it can withstand sufficient use.
This review is about item#480383.
bike
5
From Japan
On 2017-02-20 20:15:09
It is a lot cheaper than buying a genuine product so it will be very good.
This review is about item#478834.