Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC284411

by NOK
4.85 (41)
Item.#
00478931
Mfr.#
TC284411
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE1546E0
Inside Diameter d (phi mm)
28
Contact Section
Double lip (main and secondary lip lip)
Number of Contacts
Two places
Width B (mm)
11
Outside Diameter D (phi mm)
44
Material
Fitting parts (outer circumference) / Rubber
Customer Reviews
5 star 37
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.85
41 Customer Reviews
The reviews are automatic translation.
Tractor repair
5
From Japan
On 2017-01-10 19:42:47
Since the oil seal but was ordered anxiety Re of oil without any We are very satisfied.
This review is about item#480654.
machine
5
From Japan
On 2017-01-05 15:50:28
It was nice because it was absolutely necessary things of this size
This review is about item#478755.
Rabbit S211 rear wheel drive shaft of the oil seal
5
From Japan
On 2016-12-14 16:00:40
Genuine old days, old days of the oil seal. State-of-the-art sounds different performance indeed!
This review is about item#480864.
Bike wheel
4
From Japan
On 2016-11-29 17:07:49
Size has corner without buying a rich and genuine, and very helpful because it is less than half the price of the genuine products.
This review is about item#478807.
At the hub maintenance of trailer
4
From Japan
On 2016-11-24 16:45:44
I do not know whether there durability is how much, but I think for now the grease leakage is also good not seen.
This review is about item#480426.
Bike of the rear shaft
5
From Japan
On 2016-08-10 18:43:02
Since it is a brand of peace of mind it did not have any problem at all.
This review is about item#480636.
Machinery maintenance
5
From Japan
On 2016-08-02 17:36:35
I think this in a sufficient quality. Feel free to be maintenance.
This review is about item#00480584.
Farm machine
5
From Japan
On 2016-08-02 16:31:05
While I was I have previously also allowed to purchase, we are grateful to the early cheap correspondence In addition customers also cost of repairs was early cheaply with delight, here credit reliability It went up. Thank you very much.
This review is about item#00478633.
As an oil seal
5
From Japan
On 2016-06-28 13:17:31
no problem
This review is about item#00478782.
Seal of motorcycle wheel bearings
5
From Japan
On 2016-05-01 21:53:10
Replacement costs was nice to reduce
This review is about item#00478554.