Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB356012

by NOK
5.00 (3)
Item.#
00479394
Mfr.#
TB356012
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Number of Contacts
2 places
Width B (mm)
12
Contact Section
Double lip (main and secondary lip)
Outside Diameter D (phi mm)
60
NOK Number
AD2107E0
Inside Diameter d (phi mm)
35
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.
DeviceNetn terminating resistor
3
From Japan
On 2013-11-14 09:24:14
it is normal.
This review is about item#39042586.
Subdivision of paint
3
From Japan
On 2013-01-18 13:12:09
I wanted a square can of this size (500 ml), but since I only had a round can, I bought it. Would you please increase the variation.
This review is about item#09514556.