Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB456812

by NOK
5.00 (4)
Item.#
00479595
Mfr.#
TB456812
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
68
NOK Number
AD2668G0
Material
Fitting portion (circumference) / made of metal
Inside Diameter d (phi mm)
45
Number of Contacts
2 locations
Width B (mm)
12
Contact Section
Double lip (primary lip and secondary lip)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As an automobile part
5
From Japan
On 2017-07-30 14:36:53
There was a type in the size and it was possible to install without processing because it can be selected.
This review is about item#479586.
Replacement of agricultural machinery parts
5
From Japan
On 2016-06-12 14:02:33
It was able to be used without problems.
This review is about item#00479595.
For old car
5
From Japan
On 2015-03-11 18:05:31
Genuine parts are also sold at sticky price by net etc etc. Moreover, although it is old and doubtful for durability etc., Monotaro says a lot of conduction products are saved.
This review is about item#34944567.
car
5
From Japan
On 2013-04-20 15:08:06
I am using it for Subaru 360. I run at all without problems.
This review is about item#34944567.