Oil Seal TB487012
(4)
Item.#
00479665
Mfr.#
TB487012
Package Qty.
1PC
Ship pack of
1
Item Feature
Specification
Nitrile rubber
Width B (mm)
12
Outside Diameter D (phi mm)
70
Contact Section
Double lip (main and secondary lip)
NOK Number
AD2791E0
Inside Diameter d (phi mm)
48
Number of Contacts
2 places
Material
Fitting parts (circumference) / metal
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
As an automobile part
From Japan
On 2017-07-30 14:36:53
There was a type in the size and it was possible to install without processing because it can be selected.
Replacement of agricultural machinery parts
From Japan
On 2016-06-12 14:02:33
It was able to be used without problems.
For old car
From Japan
On 2015-03-11 18:05:31
Genuine parts are also sold at sticky price by net etc etc. Moreover, although it is old and doubtful for durability etc., Monotaro says a lot of conduction products are saved.
car
From Japan
On 2013-04-20 15:08:06
I am using it for Subaru 360. I run at all without problems.
Customers Who Bought This Item Also Bought
Top