Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB558012

by NOK
5.00 (3)
Item.#
00479875
Mfr.#
TB558012
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
12
Outside Diameter D (phi mm)
80
Contact Section
Double lip (main and secondary lip)
NOK Number
AD3062E0
Inside Diameter d (phi mm)
55
Number of Contacts
2 places
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Farm equipment parts replacement
5
From Japan
On 2016-06-12 14:02:33
It could be used without problems.
This review is about item#00479595.
For the old car
5
From Japan
On 2015-03-11 18:05:31
Genuine parts are also sold with a spatula stick a price on such net. Moreover, but also doubts about the durability old, Monotarou Mr. survives there a few pretty conduction products.
This review is about item#34944567.
car
5
From Japan
On 2013-04-20 15:08:06
It is using the Subaru 360. It ran without any problems.
This review is about item#34944567.