Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC30508

by NOK
4.69 (51)
Item.#
00480417
Mfr.#
TC30508
Package Qty.
1PC
Ship pack of
1
6.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Number of Contacts
2 places
NOK Number
AE1705G0
Inside Diameter d (phi mm)
30
Material
Fit part (perimeter) / made of metal
Outside Diameter D (phi mm)
50
TRUSCO Part Number
355-3515
Width B (mm)
8
Contact Section
Double lip (Main lip and sub lip)
Customer Reviews
5 star 42
4 star 2
3 star 7
2 star 0
1 star 0
Review Rating: 4.69
51 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:16:12
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#480654.
Repair of general purpose diesel engine
5
From Japan
On 2017-05-13 20:34:01
Since it is exactly the same item as genuine parts, there is nothing wrong with it. It is cheap and I am grateful.
This review is about item#478624.
Used for snow removal machine auga girder case
3
From Japan
On 2017-04-30 19:30:35
It was hard to investigate because the parts number and the product number are different in the developed case of the girder case. It is very pleasant to unify it to the product number.
This review is about item#480654.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-04-21 18:26:07
It is before maintenance work, exchange from around July to August
This review is about item#478782.
Tractor maintenance
5
From Japan
On 2017-04-02 19:22:00
No problem in quality because it is made of NOX, moreover Monotarou is no complaint at an early cheap.
This review is about item#479044.
Internal engine
3
From Japan
On 2017-03-24 17:14:14
It was changed to TB type of metal outer periphery because the wound on the outer periphery rubber portion bug enters occurs when passing through it if there is a groove in the middle of the housing.
This review is about item#478721.
Maintenance
3
From Japan
On 2017-03-21 09:38:26
Although the outer diameter inner diameter was purchased simplistic measure did not meet the inner diameter (as there is a manufacturer's number search on the seal could not be identified)
This review is about item#478843.
Maintenance work
3
From Japan
On 2017-03-10 21:10:27
It was used in the maintenance of the snow blower, but was found to be able to withstand enough to oil leaks also used without.
This review is about item#480383.
bike
5
From Japan
On 2017-02-20 20:15:09
So much cheaper than buying a genuine very survive.
This review is about item#478834.
Is the oil seal that has entered the main shaft of the engine.
5
From Japan
On 2017-02-06 16:00:22
Since the mating and there is a reliable smooth it has always favored the NOK.
This review is about item#479114.