Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC355510

by NOK
4.68 (57)
Item.#
00480645
Mfr.#
TC355510
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
10
Outside Diameter D (phi mm)
55
Contact Section
Double lip (Main lip and sub lip)
NOK Number
AE2084E0
Inside Diameter d (phi mm)
35
Number of Contacts
2 places
Material
Fit part (perimeter) / made of metal