Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC355512

by NOK
4.78 (45)
Item.#
00480663
Mfr.#
TC355512
Package Qty.
1PC
Ship pack of
1
7.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
12
Outside Diameter D (phi mm)
55
Material
Fitting parts (circumference) / rubber
NOK Number
AE2086E1
Inside Diameter d (phi mm)
35
Number of Contacts
2places
Contact Section
Doublelip(mainlipVicelip)
Customer Reviews
5 star 39
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.78
45 Customer Reviews
The reviews are automatic translation.
メンテナンス
3
From Japan
On 2017-03-21 09:38:26
外径内径を測定し安易に購入したが内径が合わなかった(シールにメーカ番号があり検索したが特定できなかった)
This review is about item#478843.
Maintenance work
3
From Japan
On 2017-03-10 21:10:27
It was used in the maintenance of the snow blower, but was found to be able to withstand enough to oil leaks also used without.
This review is about item#480383.
bike
5
From Japan
On 2017-02-20 20:15:09
So much cheaper than buying a genuine very survive.
This review is about item#478834.
Is the oil seal that has entered the main shaft of the engine.
5
From Japan
On 2017-02-06 16:00:22
Since the mating and there is a reliable smooth it has always favored the NOK.
This review is about item#479114.
Tractor repair
5
From Japan
On 2017-01-10 19:42:47
Since the oil seal but was ordered anxiety Re of oil without any We are very satisfied.
This review is about item#480654.
machine
5
From Japan
On 2017-01-05 15:50:28
It was nice because it was absolutely necessary things of this size
This review is about item#478755.
Rabbit S211 rear wheel drive shaft of the oil seal
5
From Japan
On 2016-12-14 16:00:40
Genuine old days, old days of the oil seal. State-of-the-art sounds different performance indeed!
This review is about item#480864.
Bike wheel
4
From Japan
On 2016-11-29 17:07:49
Size has corner without buying a rich and genuine, and very helpful because it is less than half the price of the genuine products.
This review is about item#478807.
At the hub maintenance of trailer
4
From Japan
On 2016-11-24 16:45:44
I do not know whether there durability is how much, but I think for now the grease leakage is also good not seen.
This review is about item#480426.
Bike of the rear shaft
5
From Japan
On 2016-08-10 18:43:02
Since it is a brand of peace of mind it did not have any problem at all.
This review is about item#480636.