Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC466411

by NOK
5.00 (14)
Item.#
00481092
Mfr.#
TC466411
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
46
Outside Diameter D (phi mm)
64
Thickness (mm)
11
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Width B (mm)
11
Pressure
0 to 0.03MPa
Number of Contacts
2 places
NOK Number
AE2716E0
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.