Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC507010

by NOK
5.00 (17)
Item.#
00481187
Mfr.#
TC507010
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
TRUSCO Part Number
355-3761
Width B (mm)
10
Pressure
0 to 0.03MPa
Number of Contacts
2places
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.
Material
Fitting parts (circumference) / rubber
2014 TRUSCO Published Page
1-1641
NOK Number
AE2854E0
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
70
Thickness (mm)
10
Contact Section
Doublelip(mainlipVicelip)
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
It was used for repairing the rear wheel shaft oil leakage of the tractor over 40 years ago.
5
From Japan
On 2018-06-13 14:42:08
It was used for repairing the rear wheel shaft oil leakage of the tractor over 40 years ago. I arrived two days after ordering and it was very helpful to repair on that day. Every product is so convenient as you can order from home.
This review is about item#481381.
I was very saved because I had to replace urgently during machine maintenance
5
From Japan
On 2018-05-03 10:18:38
Shipment is early and it is saved. I can search various things, I think about buying again.
This review is about item#481022.
Machine maintenance
5
From Japan
On 2018-01-25 07:53:32
Thanks for shipping the same day and very helpful for those who sold well Extremely helpful
This review is about item#00481171.
Machine maintenance
5
From Japan
On 2017-08-29 23:41:20
It is always used oil seals. I am saved because I can purchase it cheaply.
This review is about item#481835.
Preventive repair
5
From Japan
On 2017-07-23 07:06:43
Used for crankshaft (clutch side) of Honda beat engine (E07A). I searched for genuine part number 91214-679-024 but I picked it because I could not find it. It was the same thing. Originally it is an OEM from NOK, so it is natural. I was saved because I was able to arrange all the parts with a monotary.
This review is about item#00481704.
Machine maintenance
5
From Japan
On 2017-04-18 22:29:50
I always use it. I am saved because I can purchase it cheaply.
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK products can always be used with confidence. Because it is a part with a delicate part, I think that it was better to have firm packaging.
This review is about item#481022.
Agricultural equipment repair
5
From Japan
On 2016-10-27 21:56:23
I am working fine using using agricultural equipment repair.
This review is about item#37112372.
Machine parts exchange
5
From Japan
On 2016-08-26 07:16:44
As expected it is solid NOK. Shipping is also satisfied quickly.
This review is about item#00481573.
Oil leakage repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
I was in trouble because the oil leaked in the busy season but it was delivered the next day and it was possible to repair in the short term. It really helped me. As repair is necessary for parts to be able to prepare quickly, we expect a wide range of parts supply from now on. Thank you very much.
This review is about item#00481372.