Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC50729

by NOK
5.00 (12)
Item.#
00481232
Mfr.#
TC50729
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Thickness (mm)
9
TRUSCO Part Number
355-3779
Width B (mm)
9
Pressure
0 to 0.03MPa
Contact Section
Double lip (main and secondary lip)
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.
Number of Contacts
2 places
2014 TRUSCO Published Page
1-1641
NOK Number
AE2861E1
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
72
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-18 22:29:50
いつも使用しています。お安く購入出来て助かります。
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK of products, you can always rest assured to use. Because it is part of a delicate part, I think that it is better to have been firmly packing.
This review is about item#481022.
Farm equipment repair
5
From Japan
On 2016-10-27 21:56:23
Tone using farm equipment repair you are well moving.
This review is about item#37112372.
Parts replacement of machinery
5
From Japan
On 2016-08-26 07:16:44
We truly NOK firm. Shipping is also happy early.
This review is about item#00481573.
Oil leak repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
Was in trouble would be an oil leak in the high season, but the next day we were able to repair in the short term is delivery. That was a really big help. Repairs will also expect a wide range of parts supply from now because things need more than anything that parts can be prepared quickly. Thank you very much.
This review is about item#00481372.
Farm equipment parts replacement
5
From Japan
On 2016-06-12 14:04:14
It could be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
It mounted, but also can be used without problems in subsequent agricultural work without it for a while to the abnormal rotation.
This review is about item#00481083.
Refresh of the old car
5
From Japan
On 2015-07-16 19:16:18
Use the old car of the mission. Since the manufacturers goods, you can use without any problems, Helpful and I so genuine parts supply is stopped.
This review is about item#00481031.
Agricultural equipment repair parts
5
From Japan
On 2014-06-11 20:03:19
Price is also satisfied with the cheap early arrangements.
This review is about item#00481424.
Other times the timing belt replacement
5
From Japan
On 2014-06-01 13:08:39
Honda, etc., because it is genuine adoption manufacturer is safe.
This review is about item#00481704.