Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC527514

by NOK
5.00 (11)
Item.#
00481284
Mfr.#
TC527514
Package Qty.
1PC
Ship pack of
1
11.97 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE2969E0
Inside Diameter d (phi mm)
52
Outside Diameter D (phi mm)
75
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Thickness (mm)
14
Width B (mm)
14
Pressure
0 to 0.03MPa
Number of Contacts
2 places
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK of products, you can always rest assured to use. Because it is part of a delicate part, I think that it is better to have been firmly packing.
This review is about item#481022.
Farm equipment repair
5
From Japan
On 2016-10-27 21:56:23
Tone using farm equipment repair you are well moving.
This review is about item#37112372.
Parts replacement of machinery
5
From Japan
On 2016-08-26 07:16:44
We truly NOK firm. Shipping is also happy early.
This review is about item#00481573.
Oil leak repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
Was in trouble would be an oil leak in the high season, but the next day we were able to repair in the short term is delivery. That was a really big help. Repairs will also expect a wide range of parts supply from now because things need more than anything that parts can be prepared quickly. Thank you very much.
This review is about item#00481372.
Farm equipment parts replacement
5
From Japan
On 2016-06-12 14:04:14
It could be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
It mounted, but also can be used without problems in subsequent agricultural work without it for a while to the abnormal rotation.
This review is about item#00481083.
Refresh of the old car
5
From Japan
On 2015-07-16 19:16:18
Use the old car of the mission. Since the manufacturers goods, you can use without any problems, Helpful and I so genuine parts supply is stopped.
This review is about item#00481031.
Agricultural equipment repair parts
5
From Japan
On 2014-06-11 20:03:19
Price is also satisfied with the cheap early arrangements.
This review is about item#00481424.
Other times the timing belt replacement
5
From Japan
On 2014-06-01 13:08:39
Honda, etc., because it is genuine adoption manufacturer is safe.
This review is about item#00481704.
Of self-owned car repair
5
From Japan
On 2014-03-19 18:20:33
Use the engine of the old car (S48_nensha). No problem we can use. It survives because the genuine parts supply is stopped.
This review is about item#00481512.