Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC56729

by NOK
5.00 (10)
Item.#
00481451
Mfr.#
TC56729
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Number of Contacts
2 places
NOK Number
AE3092E2
Inside Diameter d (phi mm)
56
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Outside Diameter D (phi mm)
72
Thickness (mm)
9
Width B (mm)
9
Pressure
0 to 0.03MPa
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Farm equipment repair
5
From Japan
On 2016-10-27 21:56:23
Tone using farm equipment repair you are well moving.
This review is about item#37112372.
Parts replacement of machinery
5
From Japan
On 2016-08-26 07:16:44
We truly NOK firm. Shipping is also happy early.
This review is about item#00481573.
Oil leak repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
Was in trouble would be an oil leak in the high season, but the next day we were able to repair in the short term is delivery. That was a really big help. Repairs will also expect a wide range of parts supply from now because things need more than anything that parts can be prepared quickly. Thank you very much.
This review is about item#00481372.
Farm equipment parts replacement
5
From Japan
On 2016-06-12 14:04:14
It could be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
It mounted, but also can be used without problems in subsequent agricultural work without it for a while to the abnormal rotation.
This review is about item#00481083.
Refresh of the old car
5
From Japan
On 2015-07-16 19:16:18
Use the old car of the mission. Since the manufacturers goods, you can use without any problems, Helpful and I so genuine parts supply is stopped.
This review is about item#00481031.
Agricultural equipment repair parts
5
From Japan
On 2014-06-11 20:03:19
Price is also satisfied with the cheap early arrangements.
This review is about item#00481424.
Other times the timing belt replacement
5
From Japan
On 2014-06-01 13:08:39
Honda, etc., because it is genuine adoption manufacturer is safe.
This review is about item#00481704.
Of self-owned car repair
5
From Japan
On 2014-03-19 18:20:33
Use the engine of the old car (S48_nensha). No problem we can use. It survives because the genuine parts supply is stopped.
This review is about item#00481512.
It was used to repair the machine.
5
From Japan
On 2012-07-06 18:24:56
You can use with confidence because it is standard product. It is very welcome to enter the same thing is hand cheaper than buying in the store. I feel that using also exactly the same thing. It is why wonder so if price is the difference. Price satisfaction was somewhat satisfied but was evaluated think if cheaper even one yen after. I am actually really happy.
This review is about item#00481022.