The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-01-25 07:53:32
Thanks for shipping the same day and very helpful for those who sold well
Extremely helpful
Machine maintenance
From Japan
On 2017-08-29 23:41:20
It is always used oil seals. I am saved because I can purchase it cheaply.
Preventive repair
From Japan
On 2017-07-23 07:06:43
Used for crankshaft (clutch side) of Honda beat engine (E07A). I searched for genuine part number 91214-679-024 but I picked it because I could not find it. It was the same thing. Originally it is an OEM from NOK, so it is natural. I was saved because I was able to arrange all the parts with a monotary.
Machine maintenance
From Japan
On 2017-04-18 22:29:50
I always use it. I am saved because I can purchase it cheaply.
Repair of truck
From Japan
On 2017-01-15 16:52:38
NOK products can always be used with confidence. Because it is a part with a delicate part, I think that it was better to have firm packaging.
Agricultural equipment repair
From Japan
On 2016-10-27 21:56:23
I am working fine using using agricultural equipment repair.
Machine parts exchange
From Japan
On 2016-08-26 07:16:44
As expected it is solid NOK. Shipping is also satisfied quickly.
Oil leakage repair of agricultural machinery
From Japan
On 2016-06-22 20:48:05
I was in trouble because the oil leaked in the busy season but it was delivered the next day and it was possible to repair in the short term. It really helped me. As repair is necessary for parts to be able to prepare quickly, we expect a wide range of parts supply from now on. Thank you very much.
Replacement of agricultural machinery parts
From Japan
On 2016-06-12 14:04:14
It was able to be used without problems.
Used for agricultural machinery
From Japan
On 2016-02-08 18:36:26
I installed it and rotated it for a while, but it was able to be used without problem for the subsequent farm work without any abnormality.