Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC60759

by NOK
5.00 (12)
Item.#
00481537
Mfr.#
TC60759
Package Qty.
1PC
Ship pack of
1
12.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
TRUSCO Part Number
355-3825
Width B (mm)
9
Outside Diameter D (phi mm)
75
Contact Section
Double lip (primary lip and secondary lip)
Number of Contacts
2 locations
NOK Number
AE3193F0
Inside Diameter d (phi mm)
60
Material
Fitting portion (circumference) / made of rubber
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-18 22:29:50
いつも使用しています。お安く購入出来て助かります。
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK of products, you can always rest assured to use. Because it is part of a delicate part, I think that it is better to have been firmly packing.
This review is about item#481022.
Farm equipment repair
5
From Japan
On 2016-10-27 21:56:23
Tone using farm equipment repair you are well moving.
This review is about item#37112372.
Parts replacement of machinery
5
From Japan
On 2016-08-26 07:16:44
We truly NOK firm. Shipping is also happy early.
This review is about item#00481573.
Oil leak repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
Was in trouble would be an oil leak in the high season, but the next day we were able to repair in the short term is delivery. That was a really big help. Repairs will also expect a wide range of parts supply from now because things need more than anything that parts can be prepared quickly. Thank you very much.
This review is about item#00481372.
Farm equipment parts replacement
5
From Japan
On 2016-06-12 14:04:14
It could be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
It mounted, but also can be used without problems in subsequent agricultural work without it for a while to the abnormal rotation.
This review is about item#00481083.
Refresh of the old car
5
From Japan
On 2015-07-16 19:16:18
Use the old car of the mission. Since the manufacturers goods, you can use without any problems, Helpful and I so genuine parts supply is stopped.
This review is about item#00481031.
Agricultural equipment repair parts
5
From Japan
On 2014-06-11 20:03:19
Price is also satisfied with the cheap early arrangements.
This review is about item#00481424.
Other times the timing belt replacement
5
From Japan
On 2014-06-01 13:08:39
Honda, etc., because it is genuine adoption manufacturer is safe.
This review is about item#00481704.