Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC60789

by NOK
5.00 (12)
Item.#
00481546
Mfr.#
TC60789
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
78
Thickness (mm)
9
TRUSCO Part Number
355-3833
Contact Section
Double lip (main and secondary lip lip)
Purpose
Sealing device for machinery in fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, home appliances.
Width B (mm)
9
Pressure
0 to 0.03MPa
Number of Contacts
Two places
2014 TRUSCO Published Page
1-1641
NOK Number
AE3204E0
Material
Fitting parts (outer circumference) / Rubber
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-18 22:29:50
I always use it. I am saved because I can purchase it cheaply.
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK products can always be used with confidence. Because it is a part with a delicate part, I think that it was better to have firm packaging.
This review is about item#481022.
Agricultural equipment repair
5
From Japan
On 2016-10-27 21:56:23
I am working fine using using agricultural equipment repair.
This review is about item#37112372.
Machine parts exchange
5
From Japan
On 2016-08-26 07:16:44
As expected it is solid NOK. Shipping is also satisfied quickly.
This review is about item#00481573.
Oil leakage repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
I was in trouble because the oil leaked in the busy season but it was delivered the next day and it was possible to repair in the short term. It really helped me. As repair is necessary for parts to be able to prepare quickly, we expect a wide range of parts supply from now on. Thank you very much.
This review is about item#00481372.
Replacement of agricultural machinery parts
5
From Japan
On 2016-06-12 14:04:14
It was able to be used without problems.
This review is about item#00481056.
Used for agricultural machinery
5
From Japan
On 2016-02-08 18:36:26
I installed it and rotated it for a while, but it was able to be used without problem for the subsequent farm work without any abnormality.
This review is about item#00481083.
Refresh old car
5
From Japan
On 2015-07-16 19:16:18
Used for missions of old cars. Because it is a maker item, it can be used without problems, it is helpful because genuine parts supply is stopped.
This review is about item#00481031.
Agricultural machine repair parts
5
From Japan
On 2014-06-11 20:03:19
The price is also cheap and satisfied with the early arrangement.
This review is about item#00481424.
Timing belt replacement others
5
From Japan
On 2014-06-01 13:08:39
Honda etc .., original adoption manufacturer therefore so it is safe.
This review is about item#00481704.