Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC8511013

by NOK
Item.#
00481905
Mfr.#
TC8511013
Package Qty.
1PC
Ship pack of
1
19.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
Width B (mm)
13
Outside Diameter D (phi mm)
110
TRUSCO Part Number
355-3990
Specification
Nitrile rubber
Inside Diameter d (phi mm)
85
Material
Fit part (perimeter) / made of metal
Contact Section
Double lip (Main lip and sub lip)