Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC8512015

by NOK
Item.#
00481932
Mfr.#
TC8512015
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
2014 TRUSCO Published Page
1-1641
Width B (mm)
15
Outside Diameter D (phi mm)
120
TRUSCO Part Number
355-4007
Specification
Nitrile rubber
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
85
Material
Fitting parts (circumference) / rubber