Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9011513

by NOK
Item.#
00481941
Mfr.#
TC9011513
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
Width B (mm)
13
Outside Diameter D (phi mm)
115
TRUSCO Part Number
355-4015
Contact Section
Double lip (main and secondary lip)
Specification
Nitrile rubber
Inside Diameter d (phi mm)
90
Material
Fitting parts (circumference) / rubber
2014 TRUSCO Published Page
1-1641