Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9011515

by NOK
Item.#
00481957
Mfr.#
TC9011515
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
90
Material
Fitting parts (circumference) / rubber
Specification
Nitrile rubber
Width B (mm)
15
Outside Diameter D (phi mm)
115