Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9012013

by NOK
Item.#
00481966
Mfr.#
TC9012013
Package Qty.
1PC
Ship pack of
1
31.00 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
2014 TRUSCO Published Page
1-1641
Width B (mm)
13
Outside Diameter D (phi mm)
120
TRUSCO Part Number
355-4023
Specification
Nitrile rubber
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
90
Material
Fitting parts (circumference) / rubber