Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9012515

by NOK
Item.#
00481984
Mfr.#
TC9012515
Package Qty.
1PC
Ship pack of
1
33.60 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
90
Material
Fitting parts (circumference) / rubber
2014 TRUSCO Published Page
1-1641
Specification
Nitrile rubber
Width B (mm)
15
Outside Diameter D (phi mm)
125
TRUSCO Part Number
355-4031