Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9512013

by NOK
Item.#
00482027
Mfr.#
TC9512013
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Contacts
2 places
TRUSCO Part Number
355-4040
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
95
Material
Fitting parts (circumference) / rubber
Specification
Nitrile rubber
2014 TRUSCO Published Page
1-1641
Width B (mm)
13
Outside Diameter D (phi mm)
120