Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 G Series, For Fixation

O-Ring Jisb2401 G Series, For Fixation G110

by NOK
4.46 (35)
Item.#
00482054
Mfr.#
G110
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
3.1+/-0.1
Inner Diameter (phi mm)
109.4
NOK Number
CO0217A
Material
NBR (nitrile rubber)
Hardness
70(+/-5)degree
Type
For fixation of G type
Heat-Resistant Temperature (deg C)
100
Customer Reviews
5 star 25
4 star 3
3 star 6
2 star 0
1 star 1
Review Rating: 4.46
35 Customer Reviews
The reviews are automatic translation.
Packing substitute for sink sink lid lid
5
From Japan
On 2018-01-11 16:27:16
I bought it as a genuine substitute for the sink lid of the sunwave sink. It was rich in size and fitted exactly.
This review is about item#482115.
The rubber of the parts in the sink of the kitchen stretched out and I was looking for an alternative rubber.
5
From Japan
On 2017-10-29 13:47:50
Although I did not know well I bought it, it was perfect size. It was a very big and satisfying shopping just because it was a purchase of awfully. Although the shipping cost became free for purchase on the same day this time, considering things in the future when purchasing, in the case of small items, it is still pleasing to correspond with the mail service.
This review is about item#482045.
Used for pressurized water supply pump pressure reducing valve.
5
From Japan
On 2017-10-23 15:32:37
The pressure reducing valve reaches the end of its service life due to aged deterioration (water pressure drops suddenly as the pump rotation stops and the base changes shape) The manufacturer requested replacement (1 unit) This time it costed 270,000 yen. Looking at the depressurizing valve, the movement is also smooth with just 3 mm × 50 mm rubber packing attached to the inside check valve being torn. I was able to procure O ring of the desired size inexpensively, it was supposed to cost 540,000 yen for the additional 2 cars, but it costed a few hundred yen (3 mm × 50 mm with rubber packing exchange It is functioning normally).
This review is about item#482422.
Motorbike restoration
5
From Japan
On 2017-10-02 19:42:08
I used it for the seal of the cooling pipe of the motorcycle. It is the same size as a genuine product and there is no problem at all. I am thankful because the unit price is cheap.
This review is about item#482282.
Around the water
3
From Japan
On 2017-09-12 14:53:55
Although it feels like a little hard, I do not know yet because I do not have time to use, but at present, there is no problem.
This review is about item#482422.
Oil pipe fitting
5
From Japan
On 2017-07-28 16:53:14
I do not know because I have not used it, but I think that it looks like it is usual
This review is about item#482404.
Exchange head packing for aquarium
3
From Japan
On 2017-05-08 09:56:05
Unfortunately it seems that the collapse fee is insufficient if the wire diameter is 3.5.
This review is about item#482097.
Stop piping
5
From Japan
On 2017-03-24 12:53:02
It corresponded, it was saved. Thank you very much.
This review is about item#45974546.
For well repair pump
5
From Japan
On 2017-03-20 15:24:15
I repaired myself without asking a trader, and the water leak has stopped with a single shot and I am satisfied.
This review is about item#482447.
Used as lid packing of kerosene drum can.
5
From Japan
On 2017-02-23 19:10:07
I have already purchased it, I have been using it for over 6 years, but I can not see degradation. It is purchase again.
This review is about item#482404.