Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 G Series, For Fixation

O-Ring Jisb2401 G Series, For Fixation G130

by NOK
4.46 (39)
Item.#
00482097
Mfr.#
G130
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
For fixation of G type
Heat-Resistant Temperature (deg C)
100
Hardness
70(+/-5)degree
Material
NBR (nitrile rubber)
NOK Number
CO0221A
Wire Diameter (phi mm)
3.1+/-0.1
Inner Diameter (phi mm)
129.4
Customer Reviews
5 star 27
4 star 5
3 star 6
2 star 0
1 star 1
Review Rating: 4.46
39 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-04 23:51:16
I used it as a substitute because parts of the dryer are not available for discontinued production, but it went well
This review is about item#482352.
Corresponding to water leakage due to deterioration of O ring of casing of shallow door pump
4
From Japan
On 2018-03-27 09:56:48
I am satisfied with the product. It was greatly appreciated by prompt response from ordering to shipping.
This review is about item#482447.
FTR 223 Oil drain and tappet cover
5
From Japan
On 2018-03-26 20:03:42
I purchased it as an alternative part of Honda genuine products. Since there is oil resistance, of course there is no problem.
This review is about item#482361.
Drum cover lid packing for repair
5
From Japan
On 2018-03-12 09:31:01
Dampened lid packing cracked and sealability deteriorated, so we got rid of replacement parts, so oil leakage subsided
This review is about item#482404.
Packing substitute for sink sink lid lid
5
From Japan
On 2018-01-11 16:27:16
I bought it as a genuine substitute for the sink lid of the sunwave sink. It was rich in size and fitted exactly.
This review is about item#482115.
The rubber of the parts in the sink of the kitchen stretched out and I was looking for an alternative rubber.
5
From Japan
On 2017-10-29 13:47:50
Although I did not know well I bought it, it was perfect size. It was a very big and satisfying shopping just because it was a purchase of awfully. Although the shipping cost became free for purchase on the same day this time, considering things in the future when purchasing, in the case of small items, it is still pleasing to correspond with the mail service.
This review is about item#482045.
Used for pressurized water supply pump pressure reducing valve.
5
From Japan
On 2017-10-23 15:32:37
The pressure reducing valve reaches the end of its service life due to aged deterioration (water pressure drops suddenly as the pump rotation stops and the base changes shape) The manufacturer requested replacement (1 unit) This time it costed 270,000 yen. Looking at the depressurizing valve, the movement is also smooth with just 3 mm × 50 mm rubber packing attached to the inside check valve being torn. I was able to procure O ring of the desired size inexpensively, it was supposed to cost 540,000 yen for the additional 2 cars, but it costed a few hundred yen (3 mm × 50 mm with rubber packing exchange It is functioning normally).
This review is about item#482422.
Motorbike restoration
5
From Japan
On 2017-10-02 19:42:08
I used it for the seal of the cooling pipe of the motorcycle. It is the same size as a genuine product and there is no problem at all. I am thankful because the unit price is cheap.
This review is about item#482282.
Around the water
3
From Japan
On 2017-09-12 14:53:55
Although it feels like a little hard, I do not know yet because I do not have time to use, but at present, there is no problem.
This review is about item#482422.
Oil pipe fitting
5
From Japan
On 2017-07-28 16:53:14
I do not know because I have not used it, but I think that it looks like it is usual
This review is about item#482404.