Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 G Series, For Fixation

O-Ring Jisb2401 G Series, For Fixation G155

by NOK
4.44 (27)
Item.#
00482142
Mfr.#
G155
Package Qty.
1PC
Ship pack of
1
4.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Hardness
70(+/-5)degree
Type
For fixation of G type
Material
NBR (nitrile rubber)
Wire Diameter (phi mm)
5.7+/-0.13
Inner Diameter (phi mm)
154.3
NOK Number
CO0226A
Customer Reviews
5 star 19
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.44
27 Customer Reviews
The reviews are automatic translation.
For well pumps repair
5
From Japan
On 2017-03-20 15:24:15
Repair by yourself without request to skilled in the art, the water leak has satisfied stops at one shot.
This review is about item#482447.
Use as a lid packing of kerosene drums.
5
From Japan
On 2017-02-23 19:10:07
It also purchased previously, has been used for more than six years, but the deterioration is not seen. It is again purchase.
This review is about item#482404.
Repair of the tire changer
5
From Japan
On 2016-09-29 18:16:23
We have function without any problems now. Size is rich in low price. You very helpful.
This review is about item#482124.
Use the o-ring of the pump
3
From Japan
On 2016-08-16 18:56:15
Size is the use planned for Bon holidays I think that there is no problem if someone.
This review is about item#482422.
Packing exchange of kerosene pump
4
From Japan
On 2016-05-20 07:52:16
It can be mounted without any problem. This magnitude in the do-it-yourself store did not put.
This review is about item#00482361.
Video underwater housing
5
From Japan
On 2016-05-13 18:46:58
For use by processing 20 years ago of a video underwater housing for now of the video, I was looking for an O-ring, but I bought a variety not know the inner diameter and the thickness has to buy the O-ring to finally hit ... was, you take the sea of ​​Rangiroa of 13 years in Re 此.
For personal use
5
From Japan
On 2016-04-25 18:08:12
In particular inconvenience without any, it can be used safely.
This review is about item#00482465.
Leak of production equipment valve
5
From Japan
On 2016-03-10 23:03:18
It's jis standard, to reasonably cheap, satisfaction.
This review is about item#00482431.
LP cleaning label cover
5
From Japan
On 2015-10-11 07:56:20
Packing label cover to be used at the time of record cleaning was exchanged since the deterioration. You can use without any problems, but escapes to the outside when the yelling tightening, may prefer another smaller one size inner diameter was good?
This review is about item#00482045.
seal
5
From Japan
On 2015-08-13 22:14:59
You very helpful that there is other than the P series but do put than P series is home improvement.
This review is about item#00482456.