Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P10

by NOK
4.81 (58)
Package Qty.
Ship pack of
0.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
For moving P type
Wire Diameter (phi mm)
Withstanding Pressure (MPa)
Inner Diameter (phi mm)
NOK Number
JIS1 Type A NBR (nitrile rubber)
Customer Reviews
5 star 50
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.81
58 Customer Reviews
The reviews are automatic translation.
For KYB's Scissor's Jack OH
From Japan
On 2018-03-14 16:58:09
Although it is not a genuine product, the price is also cheap enough to function.
This review is about item#483174.
Used to seal cylinder of power sprayer
From Japan
On 2018-03-05 23:26:26
Because it is a standard item, it fits perfectly. Water leak has been eliminated.
This review is about item#482876.
Garage jack repair
From Japan
On 2018-01-31 20:35:53
Good performance function. Delivery also finished smoothly to repair quickly.
This review is about item#482605.
Foreign faucet cartridge
From Japan
On 2018-01-19 14:16:36
Foreign faucet parts such as American standards and Hans Groegettes were often kept waiting for one to two months until arrival. Mr. Monotaro is many kinds, I am saved because I can substitute most O ring. I was worried about water leakage, but there is nothing wrong with it.
This review is about item#482781.
Measures against gas leakage of hobby gas gun
From Japan
On 2018-01-03 04:28:27
In the requested item, we brought in the manufacturer's hobby / gas gun that went bankrupt 25 years ago, Request that you want the gas leak to be fixed. I also thought about misunderstanding with liquid packing, but apparently it seemed to be part of the pressure which was vaporized, Again, as a result of looking for an o - ring that it would fit. I measured the size etc and tried using this product that it seemed to fit. Indeed, the gas leak was corrected, and the client was satisfied.
This review is about item#00482666.
Seal of engine etc.
From Japan
On 2017-12-04 17:52:50
Since it is a famous item, there is no problem, even though it is a famous item, even small quantities can not be purchased.
This review is about item#482492.
Washing machine's bath water supply hose packing
From Japan
On 2017-12-03 15:49:10
The bathing water supply hose of a washing machine which has not been less than a year since purchasing suddenly can not supply water but searched for packing with replacement parts but purchase unit can only purchase with a set of hoses but purchased without any help , I really wanted to replace packing, measured the packing of the newly purchased hose, looking for the packing of the same standard, it was a half-doubt that I could use it really, but now I can use it without any problems . It is disappointing that it was good only by exchange of cheap packing if it knows this at the beginning. This time I bought five, so it seems to be used for a while for a while. I am really saved. Thank you very much.
This review is about item#482736.
From Japan
On 2017-10-23 11:31:33
The air duster gun 's O - ring is well cut. I am repairing it, but I have it for a long time. I will be cured by repair so I am satisfied with the cost.
This review is about item#483472.
Motorbike restoration
From Japan
On 2017-10-02 19:36:40
I used it for the seal inside the fuel cock. It is considerably cheaper.
This review is about item#482544.
For machine repair
From Japan
On 2017-10-02 09:06:18
It is not good to order only one local dealer, but if it is here, it is OK
This review is about item#483551.