Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P102

by NOK
4.79 (63)
Item.#
00482517
Mfr.#
P102
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Hardness
70(+/-5)degree
Type
For moving P type
Wire Diameter (phi mm)
5.7+/-0.13
Withstanding Pressure (MPa)
7
Inner Diameter (phi mm)
101.6
NOK Number
CO0068A
Material
JIS1 Type A NBR (nitrile rubber)
Customer Reviews
5 star 54
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.79
63 Customer Reviews
The reviews are automatic translation.
Used for bikes
5
From Japan
On 2018-05-20 18:25:05
I do not know yet how much it is, but it is perfect for now. It is saved because the size is abundant and cheap.
This review is about item#483646.
During machine maintenance
5
From Japan
On 2018-05-14 06:54:50
I am satisfied that I can buy it cheaply. Quality was also no problem.
This review is about item#00482666.
Seal of piping
5
From Japan
On 2018-05-01 11:17:43
Although it is not the original use, it is used for a special piping seal. As a seal part, it can be used without trouble. It is saved because it is available at a low price.
This review is about item#00482781.
Underwater light
5
From Japan
On 2018-04-18 20:00:11
It was nice to have the same size. Arrival was also early and good.
This review is about item#482833.
Packing of lid of fuel tank
3
From Japan
On 2018-03-29 23:58:36
I think that it was good with a smaller size! It is unavoidable that the error of measurement still comes out! But we can use it Ok! Next time I will buy it with reduced size.
This review is about item#483095.
For KYB's Scissor's Jack OH
5
From Japan
On 2018-03-14 16:58:09
Although it is not a genuine product, the price is also cheap enough to function.
This review is about item#483174.
Used to seal cylinder of power sprayer
5
From Japan
On 2018-03-05 23:26:26
Because it is a standard item, it fits perfectly. Water leak has been eliminated.
This review is about item#482876.
Garage jack repair
5
From Japan
On 2018-01-31 20:35:53
Good performance function. Delivery also finished smoothly to repair quickly.
This review is about item#482605.
Foreign faucet cartridge
5
From Japan
On 2018-01-19 14:16:36
Foreign faucet parts such as American standards and Hans Groegettes were often kept waiting for one to two months until arrival. Mr. Monotaro is many kinds, I am saved because I can substitute most O ring. I was worried about water leakage, but there is nothing wrong with it.
This review is about item#482781.
Measures against gas leakage of hobby gas gun
5
From Japan
On 2018-01-03 04:28:27
In the requested item, we brought in the manufacturer's hobby / gas gun that went bankrupt 25 years ago, Request that you want the gas leak to be fixed. I also thought about misunderstanding with liquid packing, but apparently it seemed to be part of the pressure which was vaporized, Again, as a result of looking for an o - ring that it would fit. I measured the size etc and tried using this product that it seemed to fit. Indeed, the gas leak was corrected, and the client was satisfied.
This review is about item#00482666.