Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P11

by NOK
4.80 (54)
Item.#
00482544
Mfr.#
P11
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Hardness
70(+/-5)degree
Type
For moving P type
Wire Diameter (phi mm)
2.4+/-0.09
Withstanding Pressure (MPa)
7
Inner Diameter (phi mm)
10.8
NOK Number
CO0009A
Material
JIS1 Type A NBR (nitrile rubber)
Customer Reviews
5 star 46
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.80
54 Customer Reviews
The reviews are automatic translation.
Measures against gas leakage of hobby gas gun
5
From Japan
On 2018-01-03 04:28:27
In the requested item, we brought in the manufacturer's hobby / gas gun that went bankrupt 25 years ago, Request that you want the gas leak to be fixed. I also thought about misunderstanding with liquid packing, but apparently it seemed to be part of the pressure which was vaporized, Again, as a result of looking for an o - ring that it would fit. I measured the size etc and tried using this product that it seemed to fit. Indeed, the gas leak was corrected, and the client was satisfied.
This review is about item#00482666.
Seal of engine etc.
5
From Japan
On 2017-12-04 17:52:50
Since it is a famous item, there is no problem, even though it is a famous item, even small quantities can not be purchased.
This review is about item#482492.
Washing machine's bath water supply hose packing
5
From Japan
On 2017-12-03 15:49:10
The bathing water supply hose of a washing machine which has not been less than a year since purchasing suddenly can not supply water but searched for packing with replacement parts but purchase unit can only purchase with a set of hoses but purchased without any help , I really wanted to replace packing, measured the packing of the newly purchased hose, looking for the packing of the same standard, it was a half-doubt that I could use it really, but now I can use it without any problems . It is disappointing that it was good only by exchange of cheap packing if it knows this at the beginning. This time I bought five, so it seems to be used for a while for a while. I am really saved. Thank you very much.
This review is about item#482736.
Repair
5
From Japan
On 2017-10-23 11:31:33
The air duster gun 's O - ring is well cut. I am repairing it, but I have it for a long time. I will be cured by repair so I am satisfied with the cost.
This review is about item#483472.
Motorbike restoration
5
From Japan
On 2017-10-02 19:36:40
I used it for the seal inside the fuel cock. It is considerably cheaper.
This review is about item#482544.
For machine repair
5
From Japan
On 2017-10-02 09:06:18
It is not good to order only one local dealer, but if it is here, it is OK
This review is about item#483551.
Machine assembly
5
From Japan
On 2017-09-25 20:32:51
Quality, as well as the delivery date was quick, the packaging condition was also good. We have all kinds and we are satisfied with the price.
This review is about item#483655.
Failure to open door of cassette deck of SONY (TC - K 555 ESX, TC - K 333 ES)
5
From Japan
On 2017-09-09 12:29:19
It is the same as the manufacturer genuine, and the trouble has been improved without problems with both of the two. We can not expect manufacturer repair already, so it was useful.
This review is about item#483612.
Replacement of consumables
5
From Japan
On 2017-08-09 08:31:19
4 size purchase without knowing the size, the biggest size is just fit. I did not have much time and I was glad that the other sizes were too good.
This review is about item#00482492.
Maintenance of diesel engines
5
From Japan
On 2017-07-15 19:42:26
It was used for a cup of a fuel filter. Actually the material of fluororubber is good, but since the price is high, I try to exchange every time using this item.
This review is about item#483332.