Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P280

by NOK
4.74 (43)
Item.#
00483104
Mfr.#
P280
Package Qty.
1PC
Ship pack of
1
11.07 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
NOK Number
CO0108A
Hardness
70 (+/- 5) °
Material
NBR-70-1 (1 type A) NBR nitrile rubber
Withstanding Pressure (MPa)
7
Wire Diameter (phi mm)
8.4+/-0.15
Inner Diameter (phi mm)
279.5
Customer Reviews
5 star 35
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.74
43 Customer Reviews
The reviews are automatic translation.
Connection part of hose joint
5
From Japan
On 2017-06-21 13:58:12
It is very appreciated because you do not have to change the joint body.
This review is about item#482596.
For diving tanks
5
From Japan
On 2017-04-12 22:58:45
Those of this standard are used during the maintenance of the diving tank, but it was able to be used without problems. Once it is used, it deforms, but when asked by a trader it is so expensive that it is very helpful to buy at this price. What is the durability after use? It is place.
This review is about item#9302825.
Tractor loader
5
From Japan
On 2017-02-10 12:17:53
Very good, I used it for the connection part of Isekiroda (CDK 251 manufactured by Sanyo Machinery Co., Ltd.).
This review is about item#483375.
Machine maintenance
5
From Japan
On 2017-01-23 14:49:54
It can be used safely for use as a seal for testing equipment, fluffy NOK
This review is about item#482946.
Machine maintenance
5
From Japan
On 2017-01-17 17:01:56
It is very durable. Because it is rich in type, it is easy to find.
This review is about item#482693.
Air hoist sleeve repair
5
From Japan
On 2016-12-01 16:48:22
It is used for repairing the air leak of the air hoist of BAN OZAI (NI).
This review is about item#482666.
Hitachi Pump Water Absorbing Jet
5
From Japan
On 2016-10-04 20:19:04
It is very good item used for 2 seams.
This review is about item#483436.
Hitachi Pump Jet Water Absorption
5
From Japan
On 2016-10-04 18:46:44
The pump is used in two places. I think that it is very good in water resistance.
This review is about item#483436.
When maintenance of the jack
5
From Japan
On 2016-09-19 19:25:08
I do not use it yet, but I think it is good. It is the best in COSPA.
This review is about item#483655.
Tank Maintenance
5
From Japan
On 2016-08-12 21:16:23
Previously we purchased 100 units, but after changing to monotaro, we decided to replace 20 stocks with 30 stocks and install new items as much as possible.
This review is about item#482596.