Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P30

by NOK
4.72 (40)
Item.#
00483174
Mfr.#
P30
Package Qty.
1PC
Ship pack of
1
0.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Type
For moving P type
Wire Diameter (phi mm)
3.5+/-0.1
Inner Diameter (phi mm)
29.7
Withstanding Pressure (MPa)
7
NOK Number
CO0029A
Hardness
70(+/-5)degree
Material
JIS1 Type A NBR (nitrile rubber)
Customer Reviews
5 star 32
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.72
40 Customer Reviews
The reviews are automatic translation.
機械整備
5
From Japan
On 2017-01-23 14:49:54
試験装置のシールに使用、安心して使えます、流石NOK
This review is about item#482946.
Maintenance of machinery
5
From Japan
On 2017-01-17 17:01:56
Very it is durable. Since the type is rich, it is easy to find.
This review is about item#482693.
Eaho - Sri - Le repair
5
From Japan
On 2016-12-01 16:48:22
Eaho of BAN_〇_ZAI (nickel Yes b) - Sri - used in the repair of air leakage Le.
This review is about item#482666.
Hitachi pump water absorption Jetsuto
5
From Japan
On 2016-10-04 20:19:04
Use the seam of the two places, it is a very good commodity.
This review is about item#483436.
Hitachi pump jet water absorption
5
From Japan
On 2016-10-04 18:46:44
It has been used in two places in the pump. I think a very good water resistance.
This review is about item#483436.
At the time of maintenance of the jack
5
From Japan
On 2016-09-19 19:25:08
Still, I think that to not do, but may use. Cospa is the best.
This review is about item#483655.
Maintenance of the tank
5
From Japan
On 2016-08-12 21:16:23
It was previously buys 100 units instead of the 20 present 30 pieces of suppliers from the place of the Monotarou, I decided to attach as much as possible new ones.
This review is about item#482596.
Auto parts
4
From Japan
On 2016-08-12 08:59:11
It may be cheaper than order government goods of motor vehicles. Long-term durability evaluation in the future.
This review is about item#00483481.
It is using the tank cap of BIKE
4
From Japan
On 2016-06-20 16:50:54
Originally, but was inch size, it will not fully support.
This review is about item#00483567.
Purchased as a replacement for the packing of air equipment
4
From Japan
On 2016-05-20 07:54:24
Air equipment of packing was saved because it does not address in the do-it-yourself store.
This review is about item#00483271.