Buy more than* S$200* and get FREE SHIPPING

  • O-Ring Jisb2401 P Series, Moving Type

O-Ring Jisb2401 P Series, Moving Type P46

by NOK
4.74 (42)
Item.#
00483436
Mfr.#
P46
Package Qty.
1PC
Ship pack of
1
0.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
NOK Number
CO0044A
Hardness
70(+/-5)degree
Type
For moving P type
Withstanding Pressure (MPa)
7
Wire Diameter (phi mm)
3.5+/-0.1
Inner Diameter (phi mm)
45.7
Material
JIS1 Type A NBR (nitrile rubber)
Customer Reviews
5 star 34
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.74
42 Customer Reviews
The reviews are automatic translation.
ダイビングのタンク用に
5
From Japan
On 2017-04-12 22:58:45
ダイビングのタンクのメンテナンス時にこの規格のものが使用されているのですが、問題なく使用できました。 一度使用すると変形するのですが、業者に頼むととても高いので、この値段で買えるのは大変助かります。 あとは使用して耐久性がどの程度かな?という所です。
This review is about item#9302825.
Tractor loader
5
From Japan
On 2017-02-10 12:17:53
Very good, was used in the connecting portion of Isekiroda (San'yokiki Co., Ltd. CDK251).
This review is about item#483375.
Machinery maintenance
5
From Japan
On 2017-01-23 14:49:54
Use the seal of the test equipment, safe to use, truly NOK
This review is about item#482946.
Maintenance of machinery
5
From Japan
On 2017-01-17 17:01:56
Very it is durable. Since the type is rich, it is easy to find.
This review is about item#482693.
Eaho - Sri - Le repair
5
From Japan
On 2016-12-01 16:48:22
Eaho of BAN_〇_ZAI (nickel Yes b) - Sri - used in the repair of air leakage Le.
This review is about item#482666.
Hitachi pump water absorption Jetsuto
5
From Japan
On 2016-10-04 20:19:04
Use the seam of the two places, it is a very good commodity.
This review is about item#483436.
Hitachi pump jet water absorption
5
From Japan
On 2016-10-04 18:46:44
It has been used in two places in the pump. I think a very good water resistance.
This review is about item#483436.
At the time of maintenance of the jack
5
From Japan
On 2016-09-19 19:25:08
Still, I think that to not do, but may use. Cospa is the best.
This review is about item#483655.
Maintenance of the tank
5
From Japan
On 2016-08-12 21:16:23
It was previously buys 100 units instead of the 20 present 30 pieces of suppliers from the place of the Monotarou, I decided to attach as much as possible new ones.
This review is about item#482596.
Auto parts
4
From Japan
On 2016-08-12 08:59:11
It may be cheaper than order government goods of motor vehicles. Long-term durability evaluation in the future.
This review is about item#00483481.