Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC11014014

by NOK
5.00 (1)
Item.#
00484224
Mfr.#
TC11014014
Package Qty.
1PC
Ship pack of
1
32.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Material
Fit part (perimeter) / made of metal
NOK Number
AE4212H7
Width B (mm)
14
Outside Diameter D (phi mm)
140
Number of Contacts
2 places
TRUSCO Part Number
355-2934
Contact Section
Double lip (Main lip and sub lip)
Inside Diameter d (phi mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
I am very satisfied.
This review is about item#00484224.