Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC11014515

by NOK
5.00 (1)
Item.#
00484233
Mfr.#
TC11014515
Package Qty.
1PC
Ship pack of
1
42.91 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
15
Outside Diameter D (phi mm)
145
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
110
Number of Contacts
2 places
NOK Number
AE4221E0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
We are very happy
This review is about item#00484224.