|
Oil Seal TC11514015
(1)
- Item.#
- 00484251
- Mfr.#
- TC11514015
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Material
- Fitting parts (circumference) / rubber
- Contact Section
- Double lip (main and secondary lip)
- Inside Diameter d (phi mm)
- 115
- Number of Contacts
- 2 places
- NOK Number
- AE4279E0
- Width B (mm)
- 15
- Outside Diameter D (phi mm)
- 140
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
From Japan
On 2014-07-22 09:47:58
I am very satisfied.
Customers Who Bought This Item Also Bought