Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC12015014

by NOK
5.00 (1)
Item.#
00484276
Mfr.#
TC12015014
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
14
Outside Diameter D (phi mm)
150
Material
Fitting parts (circumference) / rubber
2014 TRUSCO Published Page
1-1641
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
120
Number of Contacts
2 places
TRUSCO Part Number
355-2951
NOK Number
AE4346H0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
I am very satisfied.
This review is about item#00484224.