Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC15018016

by NOK
5.00 (1)
Item.#
00484391
Mfr.#
TC15018016
Package Qty.
1PC
Ship pack of
1
65.82 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
150
Number of Contacts
2 places
NOK Number
AE4626F0
Width B (mm)
16
Outside Diameter D (phi mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
I am very satisfied.
This review is about item#00484224.