Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9512015

by NOK
5.00 (1)
Item.#
00484461
Mfr.#
TC9512015
Package Qty.
1PC
Ship pack of
1
31.00 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AE3995E0
Width B (mm)
15
Outside Diameter D (phi mm)
120
Material
Fitting parts (circumference) / rubber
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
95
Number of Contacts
2 places
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
We are very happy
This review is about item#00484224.