Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TC9513015

by NOK
5.00 (1)
Item.#
00484477
Mfr.#
TC9513015
Package Qty.
1PC
Ship pack of
1
39.03 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
15
Outside Diameter D (phi mm)
130
Material
Fitting parts (circumference) / rubber
2014 TRUSCO Published Page
1-1641
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
95
Number of Contacts
2 places
TRUSCO Part Number
355-4058
NOK Number
AE4007E0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:47:58
I am very satisfied.
This review is about item#00484224.