Buy more than* S$200* and get FREE SHIPPING

  • Wheels GSB-Type

Wheels GSB-Type GSB-150-20

Item.#
00485423
Mfr.#
GSB-150-20
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Bearing
6204
Hole Diameter (phi mm)
20
Material (Wheel)
Rubber (B input)
Model
GSB type
Rim Diameter D1 (mm)
114
Hub Width (mm)
57
Wheel Width (mm)
45
Wheel Diameter (phi mm)
150